Menu Search

H&C DUCTWORK #F090

Flexible Air Duct, Metalized/Polyester, 4 in. Dia., 25 ft L

SKU: 78058993076
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Flexible Air Duct
Material: Metalized/Polyester
Size: Dia.: 4 in.
Length: 25 ft.
Description
Ducting: Type - Flexible Air Duct; Material - Metalized/Polyester; Size - 4 in. Dia.; Length - 25 ft; Additional Information - Multi-Ply
Additional Info: Multi-Ply