Menu Search
Ducting Flexible Air Duct, Metalized/Polyester, 3 in. Dia., 25 ft L

H&C DUCTWORK #F090

Flexible Air Duct, Metalized/Polyester, 3 in. Dia., 25 ft L

SKU #78058992100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flexible Air Duct
Material: Metalized/Polyester
Size: Dia.: 3 in
Length: 25 ft.

Ducting: Type - Flexible Air Duct; Material - Metalized/Polyester; Size - 3 in. Dia.; Length - 25 ft; Additional Information - Multi-Ply

Additional Info: Multi-Ply