Menu Search
FLEXIBLE TECHNOLOGIES #GKM-4

Duct, Air, Flexible, 4 in. Dia x 25 ft L

SKU # 78070608602 Manufacturer Series: G-KM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Flexible Air Duct
Material: CPE, Black
Size: Dia.: 4 in.
Length: 25 ft.

Additional Info: R-Value 4.2, 8.0, Temperature Range: -20 to 250 deg F