Menu Search
FLEX SOURCE #C1225

Flexible Duct 12 in. Dia. Mylar

SKU # 46102198999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Duct
Material: Mylar
Size: Dia.: 12 in.
Length: 25 ft.

Ducting: Type - Flexible Duct; Material - Mylar; Size - 12 in. Dia.; Length - 25 ft; Additional Information - Heavy Duty

Additional Info: Heavy Duty