Menu Search
ATCO RUBBER PRODUCTS INC #SER-78

Fan Vent Flexible Hose 3" Dia. Polyester

SKU # 78109498998 Manufacturer Series: Atco
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Vent Flexible Hose
Material: Polyester
Size: Dia.: 3 in.
Length: 25 ft.

Additional Info: R-Value 8.0, 2 Ply