Menu Search
Duct Duct, Wiring, Belled End, 5 in. Trade

THOMAS & BETTS #68816-020

Duct, Wiring, Belled End, 5 in. Trade

SKU #03448123736
Manufacturer Series: P and C Duct
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power and Communication
Material: PVC
Installation: Direct Burial or Concrete Encasement
Rating: DB-120, Heavy Wall
Listings: NEMA TC 8
Trade Size: 5 in.
Length: 20 ft.
End Type: Belled