Menu Search
Duct Duct, Wiring, Belled End, 5 in. Trade

THOMAS & BETTS #48816-020

Duct, Wiring, Belled End, 5 in. Trade

SKU #03448123454
Manufacturer Series: P and C Duct
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 20 feet
Type: Power and Communication
Material: PVC
Installation: Direct Burial or Concrete Encasement
Rating: DB-60
Listings: NEMA TC 6
Trade Size: 5 in.
Length: 20 ft.
End Type: Belled