Menu Search
Duct Duct, Wiring, 4.00 in. W x 4.00 in. H x 6.00-ft L

THOMAS & BETTS #TY4X4WPG6

Ty-Duct Duct, Wiring, 4.00 in. W x 4.00 in. H x 6.00-ft L

SKU #78621095688
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Type: General Purpose Wiring Duct (standard)
Wall Type: Wide Slot
Nominal Width: 4.00 in.
Nominal Height: 4 in. H
Nominal Length: 6 ft.
Color: Gray
Material: PVC
Cover Style: Flush Type TY (not included)
Cover Part Number: TY4CPG6
Mounting: Mounting Holes
Wall Opening Size: 0.30 in. (7.6mm) Slot
Wall Opening Spacing: 1 in. (25.4mm) O.C.
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0