Menu Search
Duct Duct, Wiring, 4.00 in. W x 4.00 in. H x 6.00-ft L
THOMAS & BETTS #TY4X4NPG6

Ty-Duct Duct, Wiring, 4.00 in. W x 4.00 in. H x 6.00-ft L

SKU # 78621095721
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Unable to add item to cart. Please try again.
Type: Wiring Duct
Wall Type: Slotted Walls, Narrow Fingers
Nominal Width: 4.00 in.
Nominal Height: 4.00 in
Nominal Length: 6 ft.
Color: Gray
Material: PVC
Mounting: Mounting Holes