Menu Search
Duct Duct, Wiring, 1.00 in. W x 2.00 in. H x 6.00-ft L
THOMAS & BETTS #TY1X2WPG6

Ty-Duct Duct, Wiring, 1.00 in. W x 2.00 in. H x 6.00-ft L

SKU # 78621095653
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 6
Unable to add item to cart. Please try again.
Type: General Purpose Wiring Duct (standard)
Wall Type: Wide Slot
Nominal Width: 1.00 in.
Nominal Height: 2 in. H
Nominal Length: 6 ft.
Color: Gray
Material: PVC
Cover Style: Flush Type TY (not included)
Cover Part Number: TY1CPG6
Mounting: Mounting Holes
Wall Opening Size: 0.30 in. (7.6mm) Slot
Wall Opening Spacing: 0.80 in. (20.3mm) O.C.
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0