Menu Search
Duct Corrugated Flexible Conduit, 3 in. Trade, PVC, Gray

THOMAS & BETTS #11813-250

Corrugated Flexible Conduit, 3 in. Trade, PVC, Gray

SKU #03448123153
Manufacturer Series: P and C Flex
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll 250 feet
Type: Power and Communication Flexible Corrugated
Color: Gray
Material: PVC, UV Resistant
Installation: Direct Burial or Concrete Encasement
Rating: Schedule 17
Listings: NEMA TC-12
Trade Size: 3 in.
Length: 250 ft.
Min Bending Radius: 15 in.
End Type: Plain