Communication Flexible Corrugated PVC

SKU: 03448114627
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Communication Flexible Corrugated
Color: Orange
Material: PVC
Installation: Riser or General Purpose
Listings: UL-2024
Trade Size: 1 in.
Length: 500 ft.
Min Bending Radius: 6 in.
End Type: Plain
Manufacturer Series: Riser-Gard
Duct: Type - Communication Flexible Corrugated; Color - Orange; Material - PVC; Installation - Riser or General Purpose; Listings - UL-2024; Trade Size - in - 1; Length - 500-ft; Min Bending Radius - 6.00"; End Type - Plain; Additional Information - Kevlar pull tape included. Reel Qty.; Manufacturer Series - Riser-Gard®
Additional Info: Kevlar pull tape included. Reel Qty.