You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #S2X2OR6NM

Fiber-Duct Wiring Duct, 2.00 in. W x 2.00 in. H x 6.00-ft L, Solid Back Mount, PVC, Orange, C2OR6

SKU # 07498323624
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Wiring Duct (standard)
Wall Type: Solid
Nominal Width: 2 in.
Nominal Height: 2.25 in.
Nominal Length: 6 ft.
Color: Orange
Material: PVC
Cover Style: Flush (included)
Cover Part Number: C2OR6
Mounting: Solid Back (No Mounting Holes)
Flammability Rating: UL 94 V-0