You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
PANDUIT #S2X2BL6NM

Fiber-Duct Wiring Duct, 2.00 in. W x 2.00 in. H x 6.00-ft L, Solid Back Mount, PVC, Black, C2BL6

SKU # 07498324469
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Wiring Duct (standard)
Wall Type: Solid
Nominal Width: 2 in.
Nominal Height: 2.1 in.
Nominal Length: 6 ft.
Color: Black
Material: PVC
Cover Style: Flush (included)
Cover Part Number: C2BL6
Mounting: Solid Back (No Mounting Holes)
Flammability Rating: UL 94 V-0