Menu Search
Duct Solid Wall Raceway, 4.00 in. W x 2.00 in. H x 6.00-ft L, Hole Mount, PVC, C4LG6
PANDUIT #FS4X2LG6

Solid Wall Raceway, 4.00 in. W x 2.00 in. H x 6.00-ft L, Hole Mount, PVC, C4LG6

SKU # 07498334150
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Raceway
Wall Type: Solid
Nominal Width: 4 in.
Nominal Height: 2.00 in.
Nominal Length: 6 ft.
Color: Light Gray
Material: PVC
Cover Part Number: C4LG6
Mounting: Mounting Holes
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0
Installation: Non-Plenum
Listings: UL-E147128

Additional Info: Type FS