Menu Search
Duct Solid Raceway Wiring Duct, 2.00 in. W x 3.00 in. H x 6.00-ft L, PVC, Light Gray, C2LG6
PANDUIT #FS2X3LG6NM

Panduct Solid Raceway Wiring Duct, 2.00 in. W x 3.00 in. H x 6.00-ft L, PVC, Light Gray, C2LG6

SKU # 07498334088 Manufacturer Series: Type FS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Unable to add item to cart. Please try again.
Type: General Purpose Wiring Duct (standard)
Wall Type: Solid
Nominal Width: 2.25 in.
Nominal Height: 3 in.
Nominal Length: 6 ft.
Color: Light Gray
Material: PVC
Cover Style: Flush Type C (not included)
Cover Part Number: C2LG6
Mounting: Solid Back (No Mounting Holes)
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0