PANDUIT #FS2X2WH6

Solid Raceway Wiring Duct, 2.00 in. W x 1.00 in. H x 6.00-ft L, Mounting Holes, PVC, White

SKU: 07498334077
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wiring Duct
Wall Type: Solid
Nominal Width: 2.25 in
Nominal Height: 2.12 in
Nominal Length: 6 ft.
Color: White
Material: PVC
Cover Part Number: C2WH6
Mounting: Mounting Holes
Description
Duct: Type - Wiring Duct; Wall Type - Solid; Nominal Width - 2.25 in W; Nominal Height - 2.12 in H; Nominal Length - 6.00-ft L; Color - White; Material - PVC; Cover Part Number - C2WH6; Mounting - Mounting Holes