Menu Search
Duct Solid Raceway Wiring Duct, 2.00 in. W x 1.00 in. H x 6.00-ft L, Mounting Holes, PVC, C2LG6

PANDUIT #FS2X2LG6

Panduct Solid Raceway Wiring Duct, 2.00 in. W x 1.00 in. H x 6.00-ft L, Mounting Holes, PVC, C2LG6

SKU #07498334078
Manufacturer Series: Type FS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Type: General Purpose Wiring Duct (standard)
Wall Type: Solid
Nominal Width: 2 in.
Nominal Height: 2 in.
Nominal Length: 6 ft.
Color: Light Gray
Material: PVC
Cover Style: Flush Type C (not included)
Cover Part Number: C2LG6
Mounting: Mounting Holes
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0

Duct: Type - General Purpose Wiring Duct (standard); Wall Type - Solid; Nominal Width - 2.00" W; Nominal Height - 2.00" H; Nominal Length - 6.00-ft L; Color - Light Gray; Material - PVC; Cover Style - Flush Type C (not included); Cover Part Number - C2LG6; Mounting - Mounting Holes; Temperature Rating - max - 50 deg C (122 deg F); Flammability Rating - UL 94 V-0; Manufacturer Series - Panduct Type FS