Menu Search
PANDUIT #FS1.5X1LG6NM

Panduct Solid Raceway Wiring Duct, 1.50 in. W x 1.00 in. H x 6.00-ft L, PVC, Light Gray, C1.5LG6

SKU # 07498334026 Manufacturer Series: Type FS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Wiring Duct (standard)
Wall Type: Solid
Nominal Width: 1.50 in.
Nominal Height: 1 in.
Nominal Length: 6 ft.
Color: Light Gray
Material: PVC
Cover Style: Flush Type C (not included)
Cover Part Number: C1.5LG6
Mounting: Solid Back (No Mounting Holes)
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0