Menu Search
Duct Solid Raceway Wiring Duct, 0.75 in. W x 0.75 in. H x 6.00-ft L, PVC, Light Gray, C.75LG6

PANDUIT #FS.75X.75LG6NM

Panduct Solid Raceway Wiring Duct, 0.75 in. W x 0.75 in. H x 6.00-ft L, PVC, Light Gray, C.75LG6

SKU #07498333974
Manufacturer Series: Type FS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Type: General Purpose Wiring Duct (standard)
Wall Type: Solid
Nominal Width: 0.75 in.
Nominal Height: 0.75 in.
Nominal Length: 6 ft.
Color: Light Gray
Material: PVC
Cover Style: Flush Type C (not included)
Cover Part Number: C.75LG6
Mounting: Solid Back (No Mounting Holes)
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0

Duct: Type - General Purpose Wiring Duct (standard); Wall Type - Solid; Nominal Width - 0.75" W; Nominal Height - 0.75" H; Nominal Length - 6.00-ft L; Color - Light Gray; Material - PVC; Cover Style - Flush Type C (not included); Cover Part Number - C.75LG6; Mounting - Solid Back (no mounting holes); Temperature Rating - max - 50 deg C (122 deg F); Flammability Rating - UL 94 V-0; Manufacturer Series - Panduct« Type FS