Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
PANDUIT #NNC37X75WH2

Panduct Duct, Wiring; WxH: 37 x 75mm; Length: 2m; White

SKU # 07498344279 Manufacturer Series: Type NNC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Wiring Duct (metric)
Wall Type: Wide Slot
Nominal Width: 37mm
Nominal Height: 75mm
Nominal Length: 2m
Color: White
Material: Halogen-Free PPO
Cover Style: Flush (included)
Mounting: Mounting Holes
Wall Opening Size: 0.39 in. (10mm) Slot
Wall Opening Spacing: 0.98 in. (25mm) O.C.
Temperature Rating - max: 203°F (95°C)
Flammability Rating: UL 94 V-0

Duct, Wiring; WxH: 37 x 75mm; Length: 2m; White