Menu Search
PANDUIT #NE2X1WH6

Panduct® Duct, Wiring; Wide Slot; Flush Cover; White; 2 in. x 1 in. x 6 ft.

SKU # 07498321490 Manufacturer Series: Type NE
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Nominal Height: 1 in.
Nominal Width: 2 in.
Cover Part Number: NC2WH6
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 0.80 in. (20.3mm) O.C.
Type: Wiring Duct
Wall Type: Wide Slot
Nominal Length: 6 ft.
Color: White
Material: Halogen-free Noryl
Cover Style: Flush Type NC (not included)
Mounting: Mounting Holes
Temperature Rating - max: 203°F (95°C)
Flammability Rating: UL 94 V-0