Menu Search
PANDUIT #HS3X4BL6NM

Panduct® Duct, Wiring; Solid; Hinged Cover; Black; 3 in. x 4 in. x 6 ft.

SKU # 07498312822 Manufacturer Series: Type HS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Nominal Width: 3 in.
Nominal Height: 4 in.
Color: Black
Cover Part Number: HC3BL6
Type: Wiring Duct
Wall Type: Solid
Nominal Length: 6 ft.
Material: PVC
Cover Style: Hinged Type HC (not included)
Mounting: Solid Back (No Mounting Holes)
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0