You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #FL50X50LG-A

Panduct® Duct, Wiring; Polypropylene; Solid, Flexible; Flush; Adhesive; 50 x 50mm; Lt Gray

SKU # 07498337926 Manufacturer Series: Type FL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Nominal Width: 50mm
Nominal Height: 50mm
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Type: Wiring Duct, General Purpose
Wall Type: Solid, Flexible
Nominal Length: 0.5m
Color: Light Gray
Material: Polypropylene (PP)
Cover Style: Flush (not included)
Mounting: Adhesive Back
Wall Opening Size: 0.20 in. (5.0mm) Slot
Temperature Rating - max: 149°F (65°C)
Flammability Rating: UL 94 V-2