Menu Search
Search
PANDUIT #H1.5X2LG6

Panduct® Duct, Wiring; PVC; Wide Slot; Hinged; 1.5 x 2 in.; Lt Gray

SKU # 07498313843 Manufacturer Series: Type H
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Nominal Height: 2 in.
Nominal Width: 1.5 in.
Color: Light Gray
Cover Part Number: HC1.5LG6
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 0.80 in. (20.3mm) O.C.
Type: Wiring Duct, General Purpose
Wall Type: Wide Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Hinged (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0