You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #G1.5X3X18WH

Panduct® Duct, Wiring; PVC; Wide Slot; Flush; White; 1.5 x 3 x 18 in.

SKU # 99498398997 Manufacturer Series: Type G
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Nominal Length: 18 in.
Nominal Height: 3 in.
Nominal Width: 1.5 in.
Type: Wiring Duct, General Purpose
Wall Type: Wide Slot
Color: White
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 1 in. (25.4mm) O.C.
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0