Menu Search
PANDUIT #F6X4LG6

Panduct® Duct, Wiring; PVC; Length: 6 ft.; WxH: 6 x 4 in.; Lt Gray

SKU # 07498322087 Manufacturer Series: Type F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wiring Duct
Wall Type: Narrow Slot
Nominal Width: 6 in.
Nominal Height: 4 in.
Nominal Length: 6 ft.
Color: Light Gray
Material: PVC
Cover Style: Flush Cover
Cover Part Number: Type C, C6LG6
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL