Menu Search
Duct Duct, Wiring; PVC; Length: 6 ft.; WxH: 1 x 2 in.; White
PANDUIT #F1X2WH6

Panduct® Duct, Wiring; PVC; Length: 6 ft.; WxH: 1 x 2 in.; White

SKU # 07498337510 Manufacturer Series: Type F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Unable to add item to cart. Please try again.
Type: Wiring Duct
Wall Type: Narrow Slot
Nominal Width: 1 in.
Nominal Height: 2 in.
Nominal Length: 6 ft.
Color: White
Material: PVC
Cover Style: Flush Cover
Cover Part Number: Type C, C1WH6
Mounting: Mounting Holes
Wall Opening Size: 0.20 in. (5.0mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL