PANDUIT #F1X1WH6

Panduct® Duct, Wiring; PVC; Length: 6 ft.; WxH: 1 x 1 in.; White

SKU: 07498337502
Manufacturer Series: Type F
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wiring Duct
Wall Type: Narrow Slot
Nominal Width: 1 in.
Nominal Height: 1 in.
Nominal Length: 6 ft.
Color: White
Material: PVC
Cover Style: Flush Cover
Cover Part Number: Type C, C1WH6
Mounting: Mounting Holes
Wall Opening Size: 0.20 in. (5.0mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL Listed