Menu Search
Duct Duct, Wiring; PVC; Length: 6 ft.; WxH: 0.75 x 0.75 in.; Lt Gray
PANDUIT #G.75X.75LG6

Panduct® Duct, Wiring; PVC; Length: 6 ft.; WxH: 0.75 x 0.75 in.; Lt Gray

SKU # 07498363886 Manufacturer Series: Type G
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Unable to add item to cart. Please try again.
Type: Wiring Duct
Wall Type: Wide Slot
Nominal Width: 0.75 in.
Nominal Height: 0.75 in.
Nominal Length: 6 ft.
Color: Light Gray
Material: PVC
Cover Style: Flush Cover
Cover Part Number: Type C, C.75LG6
Mounting: Mounting Holes
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 0.80 in. (20.3mm) O.C.
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL