Menu Search
PANDUIT #F1.5X1.5LG6

Panduct® Duct, Wiring; PVC; Length: 6 ft.; WxH: 1.5 x 1.5 in.; Lt Gray

SKU # 07498337527 Manufacturer Series: Type F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Light Gray
Nominal Width: 1.5 in.
Nominal Height: 1.5 in.
Cover Part Number: Type C, C1.5LG6
Wall Opening Size: 0.20 in. (5.0mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Type: Wiring Duct
Wall Type: Narrow Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush Cover
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL