Menu Search

PANDUIT #G4X4LG6-A

Panduct® Duct, Wiring; PVC; Adhesive; Length: 6 ft.; WxH: 4 x 4 in.; Lt Gray

SKU: 07498354695
Manufacturer Series: Type G
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wiring Duct
Wall Type: Wide Slot
Nominal Width: 4 in.
Nominal Height: 4 in.
Nominal Length: 6 ft.
Color: Light Gray
Material: PVC
Cover Style: Flush Cover
Cover Part Number: Type C, C4LG6
Mounting: Adhesive Back
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 1 in. (25.4mm) O.C.
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL Listed