Menu Search
PANDUIT #HN3X4LG6

Panduct® Duct, Wiring; Narrow Slot; Hinged Cover; Light Gray; 3 in. x 4 in. x 6 ft.

SKU # 07498302860 Manufacturer Series: Type HN
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Nominal Height: 4 in.
Nominal Width: 3 in.
Color: Light Gray
Cover Part Number: HC3LG6
Wall Opening Size: 0.20 in. (5.0mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Type: Wiring Duct
Wall Type: Narrow Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Hinged Type HC (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0