You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
Cable and Wire Management Ducts Duct Panduct® Duct, Wiring; Halogen-free; Wide Slot; Flush

PANDUIT

Panduct® Duct, Wiring; Halogen-free; Wide Slot; Flush

(24 Product Options) Manufacturer Series: Type NNC
  • Type: Wiring Duct, General Purpose
  • Wall Type: Wide Slot
  • Nominal Length: 2m
  • Material: Halogen-free PPO
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Wiring Duct, General Purpose
Wall Type: Wide Slot
Nominal Length: 2m
Material: Halogen-free PPO
Cover Style: Flush (included)
Mounting: Mounting Holes
Temperature Rating - max: 203°F (95°C)
Flammability Rating: UL 94 V-0