Menu Search
Search
PANDUIT #NNC25X25WH2

Panduct® Duct, Wiring; Halogen-free; Wide Slot; Flush; 25 x 25mm; White

SKU # 07498365100 Manufacturer Series: Type NNC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Nominal Height: 25mm
Nominal Width: 25mm
Color: White
Cover Part Number: NC25WH2
Wall Opening Size: 0.39 in. (10.0mm) Slot
Wall Opening Spacing: 0.98 in. (25.0mm) O.C.
Type: Wiring Duct, General Purpose
Wall Type: Wide Slot
Nominal Length: 2m
Material: Halogen-free PPO
Cover Style: Flush (included)
Mounting: Mounting Holes
Temperature Rating - max: 203°F (95°C)
Flammability Rating: UL 94 V-0