You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #NNC37X37WH2

Panduct® Duct, Wiring; Halogen-free; Wide Slot; Flush; 37 x 37mm; White

SKU # 07498344277 Manufacturer Series: Type NNC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Nominal Width: 37mm
Nominal Height: 37mm
Color: White
Cover Part Number: NC37WH2
Wall Opening Size: 0.39 in. (10mm) Slot
Wall Opening Spacing: 0.98 in. (25mm) O.C.
Type: Wiring Duct, General Purpose
Wall Type: Wide Slot
Nominal Length: 2m
Material: Halogen-free PPO
Cover Style: Flush (included)
Mounting: Mounting Holes
Temperature Rating - max: 203°F (95°C)
Flammability Rating: UL 94 V-0