Duct, Wiring, 4.00 in. W x 5.00 in. H x 6.00-ft L

SKU: 07498354633
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Wiring Duct (standard)
Wall Type: Wide Slot
Nominal Width: 4.25 in.
Nominal Height: 5.10 in.
Nominal Length: 6 ft.
Color: White
Material: PVC
Cover Style: Flush Type G
Cover Part Number: C4WH6
Mounting: Mounting Holes
Wall Opening Size: 0.38 in. (9.7mm) Slot
Wall Opening Spacing: 1.33 in. (33.8mm) O.C.
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0
Manufacturer Series: Panduct« Type G
Duct: Type - General Purpose Wiring Duct (standard); Wall Type - Wide Slot; Nominal Width - 4.25" W; Nominal Height - 5.10" H; Nominal Length - 6.00-ft L; Color - White; Material - PVC; Cover Style - Flush Type G; Cover Part Number - C4WH6; Mounting - Mounting Holes; Wall Opening Size - 0.38" (9.7mm) Slot; Wall Opening Spacing - 1.33" (33.8mm) O.C.; Temperature Rating - max - 50 deg C (122 deg F); Flammability Rating - UL 94 V-0; Manufacturer Series - Panduct« Type G