Menu Search

PANDUIT #HN4X4WH6

Panduct Duct, Wiring, 4.00 in. W x 4.00 in. H x 6.00-ft L

SKU: 07498302869
Manufacturer Series: Type HN
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Wiring Duct (standard)
Wall Type: Narrow Slot
Nominal Width: 4 in.
Nominal Height: 4 in.
Nominal Length: 6 ft.
Color: White
Material: PVC
Cover Style: Hinged Type HC (not included)
Cover Part Number: HC4WH6
Mounting: Mounting Holes
Wall Opening Size: 0.20 in. (5.0mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0
Description
Duct: Type - General Purpose Wiring Duct (standard); Wall Type - Narrow Slot; Nominal Width - 4.00" W; Nominal Height - 4.00" H; Nominal Length - 6.00-ft L; Color - White; Material - PVC; Cover Style - Hinged Type HC (not included); Cover Part Number - HC4WH6; Mounting - Mounting Holes; Wall Opening Size - 0.20" (5.0mm) Slot; Wall Opening Spacing - 0.50" (12.7mm) O.C.; Temperature Rating - max - 50 deg C (122 deg F); Flammability Rating - UL 94 V-0; Manufacturer Series - Panduct Type HN