Menu Search
PANDUIT #H4X4LG6

Panduct Duct, Wiring, 4.00 in. W x 4.00 in. H x 6.00-ft L

SKU # 07498385421 Manufacturer Series: Type H
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Wiring Duct (standard)
Wall Type: Wide Slot
Nominal Width: 4 in.
Nominal Height: 4 in.
Nominal Length: 6 ft.
Color: Light Gray
Material: PVC
Cover Style: Hinged Type HC (not included)
Cover Part Number: HC4LG6
Mounting: Mounting Holes
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 1 in. (25.4mm) O.C.
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0