Menu Search
Duct Duct, Wiring, 4.00 in. W x 4.00 in. H x 6.00-ft L

PANDUIT #F4X4WH6-A

Panduct Duct, Wiring, 4.00 in. W x 4.00 in. H x 6.00-ft L

SKU #07498333944
Manufacturer Series: Type F
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: General Purpose Wiring Duct (standard)
Wall Type: Narrow Slot
Nominal Width: 4.00 in.
Nominal Height: 4 in. H
Nominal Length: 6 ft.
Color: White
Material: PVC
Cover Style: Flush Type C (not included)
Cover Part Number: C4WH6
Mounting: Adhesive Back
Wall Opening Size: 0.20 in. (5.0mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0