Menu Search
Duct Duct, Wiring, 4.00 in. W x 4.00 in. H x 6.00-ft L
PANDUIT #E4X4LG6

Duct, Wiring, 4.00 in. W x 4.00 in. H x 6.00-ft L

SKU # 07498320580 Manufacturer Series: Type E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wiring Duct
Wall Type: Slotted Walls, Wide Fingers
Nominal Width: 4 in.
Nominal Height: 4.00 in
Nominal Length: 6 ft.
Color: Light Gray
Material: PVC
Mounting: Mounting Holes