Menu Search
Duct Duct, Wiring, 37 mm W x 75 mm H x 2.00 M L

PANDUIT #TNC37X75LG2

Panduct Duct, Wiring, 37 mm W x 75 mm H x 2.00 M L

SKU #07498359763
Manufacturer Series: Type TN
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DIN Rail Wiring Duct
Wall Type: Slotted
Nominal Width: 1.46 in.
Nominal Height: 2.85 in
Nominal Length: 6.6 ft.
Color: Light Gray
Material: Polyphenylene Ether, High Impact Polystyrene
Cover Style: Flush Type TNC (not included)
Cover Part Number: TNC37LG2
Mounting: Mounting Holes
Flammability Rating: UL94 V-0

Duct: Type - DIN Rail Wiring Duct; Wall Type - Slotted; Nominal Width - 1.46 in W; Nominal Height - 2.85 in H; Nominal Length - 6.60-ft L; Color - Light Gray; Material - Polyphenylene Ether, High Impact Polystyrene; Cover Style - Flush Type TNC (not included); Cover Part Number - TNC37LG2; Mounting - Mounting Holes; Flammability Rating - UL94 V-0; Manufacturer Series - Panduct Type TN