Menu Search
Duct Duct, Wiring, 37 mm W x 37 mm H x 2.00 M L
PANDUIT #TNC37X37LG2

Panduct Duct, Wiring, 37 mm W x 37 mm H x 2.00 M L

SKU # 07498359604 Manufacturer Series: Type TN
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: DIN Rail Wiring Duct
Wall Type: Slotted
Nominal Width: 1.46 in.
Nominal Height: 1.41 in
Nominal Length: 6.6 ft.
Color: Light Gray
Material: Polyphenylene Ether, High Impact Polystyrene
Cover Style: Flush Type TNC (not included)
Cover Part Number: TNC37LG2
Mounting: Mounting Holes
Flammability Rating: UL94 V-0

Duct: Type - DIN Rail Wiring Duct; Wall Type - Slotted; Nominal Width - 1.46 in W; Nominal Height - 1.41 in H; Nominal Length - 6.60-ft L; Color - Light Gray; Material - Polyphenylene Ether, High Impact Polystyrene; Cover Style - Flush Type TNC (not included); Cover Part Number - TNC37LG2; Mounting - Mounting Holes; Flammability Rating - UL94 V-0; Manufacturer Series - Panduct Type TN