Menu Search
Duct Duct, Wiring, 3.00 in. W x 4.00 in. H x 6.00-ft L

PANDUIT #H3X4LG6

Panduct Duct, Wiring, 3.00 in. W x 4.00 in. H x 6.00-ft L

SKU #07498313851
Manufacturer Series: Type H
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Type: General Purpose Wiring Duct (standard)
Wall Type: Wide Slot
Nominal Width: 3 in.
Nominal Height: 4 in.
Nominal Length: 6 ft.
Color: Light Gray
Material: PVC
Cover Style: Hinged Type HC (not included)
Cover Part Number: HC3LG6
Mounting: Mounting Holes
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 1 in. (25.4mm) O.C.
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0

Duct: Type - General Purpose Wiring Duct (standard); Wall Type - Wide Slot; Nominal Width - 3.00" W; Nominal Height - 4.00" H; Nominal Length - 6.00-ft L; Color - Light Gray; Material - PVC; Cover Style - Hinged Type HC (not included); Cover Part Number - HC3LG6; Mounting - Mounting Holes; Wall Opening Size - 0.31" (7.9mm) Slot; Wall Opening Spacing - 1.00" (25.4mm) O.C.; Temperature Rating - max - 50 deg C (122 deg F); Flammability Rating - UL 94 V-0; Manufacturer Series - Panduct Type H