Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Duct, Wiring, 3.00 in. W x 4.00 in. H x 6.00-ft L

SKU: 07498301803
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Wiring Duct (standard)
Wall Type: Narrow Slot
Nominal Width: 3.25 in.
Nominal Height: 4.10 in.
Nominal Length: 6 ft.
Color: Intrinsic Blue
Material: PVC
Cover Style: Flush Type C (not included)
Cover Part Number: C3IB6
Mounting: Mounting Holes
Wall Opening Size: 0.20 in. (5mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0
Manufacturer Series: Panduct« Type F
Duct: Type - General Purpose Wiring Duct (standard); Wall Type - Narrow Slot; Nominal Width - 3.25" W; Nominal Height - 4.10" H; Nominal Length - 6.00-ft L; Color - Intrinsic Blue; Material - PVC; Cover Style - Flush Type C (not included); Cover Part Number - C3IB6; Mounting - Mounting Holes; Wall Opening Size - 0.20" (5mm) Slot; Wall Opening Spacing - 0.50" (12.7mm) O.C.; Temperature Rating - max - 50 deg C (122 deg F); Flammability Rating - UL 94 V-0; Manufacturer Series - Panduct« Type F