Menu Search
Duct Duct, Wiring, 3.00 in. W x 4.00 in. H x 6.00-ft L

PANDUIT #D3X4WH6

Panduct Duct, Wiring, 3.00 in. W x 4.00 in. H x 6.00-ft L

SKU #07498321345
Manufacturer Series: Type D
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Type: General Purpose Wiring Duct (standard)
Wall Type: Round Hole
Nominal Width: 3.25 in.
Nominal Height: 4.10 in.
Nominal Length: 6 ft.
Color: White
Material: PVC
Cover Style: Flush Type C (not included)
Cover Part Number: C3WH6
Mounting: Mounting Holes
Wall Opening Size: 0.44 in. (11.2mm) Dia.
Wall Opening Spacing: 0.67 in. (16.9mm) O.C
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0

Duct: Type - General Purpose Wiring Duct (standard); Wall Type - Round Hole; Nominal Width - 3.25" W; Nominal Height - 4.10" H; Nominal Length - 6.00-ft L; Color - White; Material - PVC; Cover Style - Flush Type C (not included); Cover Part Number - C3WH6; Mounting - Mounting Holes; Wall Opening Size - 0.44" (11.2mm) Dia.; Wall Opening Spacing - 0.67" (16.9mm) O.C; Temperature Rating - max - 50 deg C (122 deg F); Flammability Rating - UL 94 V-0; Manufacturer Series - Panduct« Type D