Menu Search

PANDUIT #NE3X2WH6

Panduct Duct, Wiring, 3.00 in. W x 2.00 in. H x 6.00-ft L

SKU: 07498321502
Manufacturer Series: Type NE
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: General Purpose Wiring Duct (standard)
Wall Type: Wide Slot
Nominal Width: 3 in.
Nominal Height: 2 in.
Nominal Length: 6 ft.
Color: White
Material: Halogen-Free Noryl
Cover Style: Flush Type NC (not included)
Cover Part Number: NC3WH6
Mounting: Mounting Holes
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 0.80 in. (20.3mm) O.C.
Temperature Rating - max: 95°C (203°F)
Flammability Rating: UL 94 V-1
Description
Duct: Type - General Purpose Wiring Duct (standard); Wall Type - Wide Slot; Nominal Width - 3.00" W; Nominal Height - 2.00" H; Nominal Length - 6.00-ft L; Color - White; Material - Halogen-Free Noryl; Cover Style - Flush Type NC (not included); Cover Part Number - NC3WH6; Mounting - Mounting Holes; Wall Opening Size - 0.31" (7.9mm) Slot; Wall Opening Spacing - 0.80" (20.3mm) O.C.; Temperature Rating - max - 95 deg C (203 deg F); Flammability Rating - UL 94 V-1; Manufacturer Series - Panduct Type NE