PANDUIT #TNC25X75LG2

Duct, Wiring, 25 mm W x 75 mm H x 2.00 M L

SKU: 07498359603
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: DIN Rail Wiring Duct
Wall Type: Slotted
Nominal Width: 0.97 in.
Nominal Height: 2.85 in
Nominal Length: 6.6 ft.
Color: Light Gray
Material: Polyphenylene Ether, High Impact Polystyrene
Cover Style: Flush Type TNC (not included)
Cover Part Number: TNC25LG2
Mounting: Mounting Holes
Flammability Rating: UL94 V-0
Manufacturer Series: Panduct Type TN
Description
Duct: Type - DIN Rail Wiring Duct; Wall Type - Slotted; Nominal Width - 0.97 in W; Nominal Height - 2.85 in H; Nominal Length - 6.60-ft L; Color - Light Gray; Material - Polyphenylene Ether, High Impact Polystyrene; Cover Style - Flush Type TNC (not included); Cover Part Number - TNC25LG2; Mounting - Mounting Holes; Flammability Rating - UL94 V-0; Manufacturer Series - Panduct Type TN