Duct, Wiring, 25 mm W x 25 mm H x 2.00 M L

SKU: 07498374290
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Wiring Duct (metric)
Wall Type: Narrow Slot
Nominal Width: 25mm
Nominal Height: 25mm
Nominal Length: 2m
Color: International Gray
Material: PVC
Cover Style: Flush (included)
Mounting: Mounting Holes
Wall Opening Size: 0.20 in. (5.0mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0
Manufacturer Series: Panduct« Type MC
Duct: Type - General Purpose Wiring Duct (metric); Wall Type - Narrow Slot; Nominal Width - 25mm W; Nominal Height - 25mm H; Nominal Length - 2.00M L; Color - International Gray; Material - PVC; Cover Style - Flush (included); Mounting - Mounting Holes; Wall Opening Size - 0.20" (5.0mm) Slot; Wall Opening Spacing - 0.50" (12.7mm) O.C.; Temperature Rating - max - 50 deg C (122 deg F); Flammability Rating - UL 94 V-0; Manufacturer Series - Panduct« Type MC