Duct, Wiring, 2.50 in. W x 3.00 in. H x 6.00-ft L

SKU: 07498363938
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Wiring Duct (standard)
Wall Type: Wide Slot
Nominal Width: 2.75 in.
Nominal Height: 3.12 in.
Nominal Length: 6 ft.
Color: Black
Material: PVC
Cover Style: Flush Type G
Cover Part Number: C2.5BL6
Mounting: Mounting Holes
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 1 in. (25.4mm) O.C.
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0
Manufacturer Series: Panduct« Type G
Duct: Type - General Purpose Wiring Duct (standard); Wall Type - Wide Slot; Nominal Width - 2.75" W; Nominal Height - 3.12" H; Nominal Length - 6.00-ft L; Color - Black; Material - PVC; Cover Style - Flush Type G; Cover Part Number - C2.5BL6; Mounting - Mounting Holes; Wall Opening Size - 0.31" (7.9mm) Slot; Wall Opening Spacing - 1.00" (25.4mm) O.C.; Temperature Rating - max - 50 deg C (122 deg F); Flammability Rating - UL 94 V-0; Manufacturer Series - Panduct« Type G